Fiber Disc, 5" dia., Coated Abrasive
Mfr # 69957370200
Zoro # G7951625
product price:Â $4.35
/ea
Sold in multiples of 25 for $108.75
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957370200
Zoro #
G7951625
UPC #
699573702000
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Max. RPM
10,000 RPM
Grade
Coarse
Grit
80
Series
BlazeX F970
Attachment Type
7/8 in Arbor Hole
Vacuum Hole Design
Non-Vacuum
Color
Orange
Backing Material
Fiber
Connector Type
Unthreaded Hole
Maximum Operating Speed
10,000 RPM
Resistance Properties
Tear
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 5 in, Series BlazeX F970, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.