Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norton Abrasives Fiber Disc, 5 in., Coarse, 36 G, PK25 77696008412

Fiber Disc, 5 in., Coarse, 36 G, PK25 (Discontinued)

  • Mfr # 77696008412
  • Zoro # G5417011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696008412
Zoro #
G5417011
UPC #
776960084120
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Connection Size & Type
7/8 in
Diameter x Arbor Hole Size/Type
5 in x 7/8 in
Overall Diameter
5 in
Connector Size
7/8 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole
Arbor Hole Size
7/8 in

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
10,000 RPM
Item
Fiber Disc
Grit
36
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Color
Red
Grade
Extra Coarse
Series
F981
Abrasive Type - Grade - Grit
Coated - 36 / P36
Maximum Operating Speed
10,000 RPM
Arbor Hole Type
Unthreaded

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 36, Overall Diameter 5 in, Series F981, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Color Red, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.