Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Norton Abrasives Fiber Disc, 5 In D, 120 G, PK10 66623395022

Fiber Disc, 5 In D, 120 G, PK10 (Discontinued)

  • Mfr # 66623395022
  • Zoro # G5313305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623395022
Zoro #
G5313305
UPC #
666233950224
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Connector Size
7/8 in
Diameter x Arbor Hole Size/Type
5 in x 7/8 in
Connection Size & Type
7/8 in
Overall Diameter
5 in
Arbor Hole Size
7/8 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
10,000 RPM
Grade
Medium
Series
Neon
Color
Black
Item
Fiber Disc
Grit
120
Backing Material
Fiber
Vacuum Hole Design
No Hole
Abrasive Type - Grade - Grit
Coated - 120 / P120
Maximum Operating Speed
10,000 RPM
Arbor Hole Type
Unthreaded

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 120, Overall Diameter 5 in, Series Neon, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Color Black, Grade Medium, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.