Zoro Homepage
This item is Discontinued.
Norton Abrasives Fiber Disc, 5 In D, 24 G, PK10 66623395016

Fiber Disc, 5 In D, 24 G, PK10 (Discontinued)

  • Mfr # 66623395016
  • Zoro # G5416363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623395016
Zoro #
G5416363
UPC #
666233950163
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
10,000 RPM
Vacuum Hole Design
No Hole
Grit
24
Item
Fiber Disc
Grade
Extra Coarse
Backing Material
Fiber
Color
Black
Series
Neon

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 24, Series Neon, Color Black, Grade Extra Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.