Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623395014
Zoro #
G5314802
UPC #
666233950149
Country of Origin
Unknown
Dimensions
Disc Diameter
5 in
Mounting Hole Size
5/8"-11
Disc Dia.
5"
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Backing Material
Fiber
Item
Fiber Disc
Series
Neon
Grade
Extra Coarse
Grit
36
Color
Black
Vacuum Hole Design
No Hole
Attachment Type
5/8"-11 Arbor Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 36, Series Neon, Color Black, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.