Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623377285
Zoro #
G0245388
UPC #
666233772857
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Details
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
10,000 RPM
Item
Fiber Disc
Series
BlueFire
Backing Material
Fiber
Vacuum Hole Design
No Hole
Grade
Medium
Color
Blue
Grit
60
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 60, Series BlueFire, Color Blue, Grade Medium, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.