Zoro Homepage

Fiber Disc, 6in dia.Very Fine, PK70

  • Mfr # 66261007628

  • Zoro # G5755023


product price: $336.99
/pk 70, $4.81/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Mounting Hole Size
1/4 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261007628
Zoro #
G5755023
UPC #
662610076280
Country of Origin
Mexico

Dimensions

Disc Diameter
6 in
Mounting Hole Size
1/4 in
Disc Dia.
6"
Overall Diameter
6 in
Connector Size
1/4 in

Details

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
4,000 RPM
Color
Maroon
Item
Surface-Conditioning Disc
Grade
Very Fine
Series
High Strength
Vacuum Hole Design
No Hole
Backing Material
Fiber
Grit
180-360
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Maximum Operating Speed
4,000 RPM

Description

Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series High Strength, Maximum Operating Speed 4,000 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight X, Color Maroon, Grit 180-360, Resistance Properties Tear, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.