Zoro Homepage

Fiber Disc, 7" dia., 7/8" Hole Mount, Brown

  • Mfr # 66623357289

  • Zoro # G6296031


product price: $1.45
/ea

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623357289
Zoro #
G6296031
UPC #
666233572891
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
7 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
8,600 RPM
Grade
Medium
Grit
120
Series
F240
Color
Brown
Attachment Type
7/8 in Arbor Hole
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Resistance Properties
Tear
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 120, Overall Diameter 7 in, Series F240, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.