Zoro Homepage

Fiber Disc, 7" dia, 7/8" Hole Mount, Coated

  • Mfr # 66261199052

  • Zoro # G5242172


product price: $9.29
/ea

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Abrasive Grit
16 / P16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261199052
Zoro #
G5242172
UPC #
662611990523
Country of Origin
Spain

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
7 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Abrasive Grit
16 / P16
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
OTH
Max. RPM
8,600 RPM
Grade
Extra Coarse
Grit
16
Series
FASTCUT SC
Vacuum Hole Design
1 Hole
Attachment Type
7/8 in Arbor Hole
Color
Black
Backing Material
Fiber
Maximum Operating Speed
8,600 RPM
Features
Rigid Fiber Backing
Connector Type
Unthreaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Fiber, Backing Weight OTH, Grit 16, Overall Diameter 7 in, Series FASTCUT SC, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Black, Features Rigid Fiber Backing, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.