Fiber Disc, 7 In D, 100 G, PK10

  • Mfr # 66623395027

  • Zoro # G5314811


product price:  $15.39
/pk 10, $1.54/ea

Key Features

Disc Diameter
7 in
Mounting Hole Size
5/8"-11
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
100 / P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623395027
Zoro #
G5314811
UPC #
666233950279
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
5/8"-11
Disc Dia.
7"
Connection Size & Type
5/8"-11
Diameter x Arbor Hole Size/Type
7 in x 5/8"-11
Connector Size
5/8"-11
Overall Diameter
7 in
Arbor Hole Size
5/8"-11
Arbor Hole Size & Type
5/8"-11 Threaded Hole

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
100 / P100
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Grade
Medium
Grit
100
Series
Neon
Vacuum Hole Design
No Hole
Backing Material
Fiber
Color
Black
Attachment Type
5/8"-11 Arbor Hole
Abrasive Type - Grade - Grit
Coated - 100 / P100
Maximum Operating Speed
8,600 RPM
Arbor Hole Type
Threaded
Connector Type
Threaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 100, Overall Diameter 7 in, Series Neon, Maximum Operating Speed 8,600 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Black, Grade Medium, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.