This item is Discontinued.

Norton Abrasives Fiber Disc, 7 In D, 80 G, PK10 66623395026

Fiber Disc, 7 In D, 80 G, PK10 (Discontinued)

  • Mfr # 66623395026
  • Zoro # G5314906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623395026
Zoro #
G5314906
UPC #
666233950262
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
5/8"-11
Disc Dia.
7"
Connector Size
5/8"-11
Overall Diameter
7 in
Diameter x Arbor Hole Size/Type
7 in x 5/8"-11
Connection Size & Type
5/8"-11
Arbor Hole Size & Type
5/8"-11 Threaded Hole
Arbor Hole Size
5/8"-11

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Item
Fiber Disc
Grade
Coarse
Color
Black
Series
Neon
Grit
80
Backing Material
Fiber
Vacuum Hole Design
No Hole
Attachment Type
5/8"-11 Arbor Hole
Maximum Operating Speed
8,600 RPM
Abrasive Type - Grade - Grit
Coated - 80 / P80
Arbor Hole Type
Threaded
Connector Type
Threaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 7 in, Series Neon, Maximum Operating Speed 8,600 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Black, Grade Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.