Fiber Disc, 7x7/8, 36G, PK25
Mfr # 66261138593
Zoro # G1871737
product price: $83.25
/pk 25, $3.33/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261138593
Zoro #
G1871737
UPC #
662611385930
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Connector Size
7/8 in
Overall Diameter
7 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
8,600 RPM
Grade
Extra Coarse
Grit
36
Series
BlueFire F826
Color
Blue
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Maximum Operating Speed
8,600 RPM
Resistance Properties
Tear
Connector Type
Unthreaded Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 36, Overall Diameter 7 in, Series BlueFire F826, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.