Zoro Homepage
This item is Discontinued.
Norton Abrasives Fiber Disc, 7x7/8, 36G, PK25 69957398011

Fiber Disc, 7x7/8, 36G, PK25 (Discontinued)

  • Mfr # 69957398011
  • Zoro # G2187306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957398011
Zoro #
G2187306
UPC #
699573980118
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
8,600 RPM
Grade
Extra Coarse
Color
Orange
Backing Material
Fiber
Grit
36
Item
Fiber Disc
Series
F980
Vacuum Hole Design
No Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 36, Series F980, Color Orange, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.