Zoro Homepage

Fiber Dsc BU Pad, 5D, Arbor Hole

  • Mfr # 63642543421

  • Zoro # G1808572


product price: $57.15
/ea

Key Features

Disc Diameter
5 in
Face Mounting Type
Arbor Hole
Back Mounting Type
Threaded Arbor Hole
Back Mounting Size
5/8"-11
Max. RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642543421
Zoro #
G1808572
UPC #
636425434214
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Back Mounting Size
5/8"-11
Overall Diameter
5 in
Diameter
5"
Face Mounting Size
5"
Overall Thickness
1/2 in
Overall Width
5 in
Connector Size
5/8"-11

Description

Fiber Disc Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.