Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norton Co Flap Disc, 12,000 rpm, 80 Grit, 27-Type, PK2 66623341094

Flap Disc, 12,000 rpm, 80 Grit, 27-Type, PK2 (Discontinued)

  • Mfr # 66623341094
  • Zoro # G0311389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623341094
Zoro #
G0311389
UPC #
666233410940
Country of Origin
France

Dimensions

Disc Dia.
5"
Mounting Size
5/8"-11
Disc Diameter
5 in
Mounting Hole Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 27
Grade
Medium
Grit
80
Series
Bluefire
Item
Flap Disc
Operating Speed (RPM)
12000 RPM
Abrasive Grade
Medium
Abrasive Grit
80
Abrasive Type
Coated
Abrasive Disc Type
Type 27
Backing Material
Plastic
Max. RPM
12,000

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series BlueFire, Backing Material Plastic, Grit 80, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.