This item is Discontinued.

Norton Co Flap Disc, 12,000 rpm, Fiberglass, PK2 66623341113

Flap Disc, 12,000 rpm, Fiberglass, PK2 (Discontinued)

  • Mfr # 66623341113
  • Zoro # G0311221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623341113
Zoro #
G0311221
UPC #
666233411138
Country of Origin
France

Dimensions

Disc Dia.
5"
Mounting Size
7/8"
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Connection Size & Type
7/8 in
Connector Size
7/8 in
Overall Diameter
5 in
Arbor Hole Size
7/8 in
Diameter x Arbor Hole
5 in x 7/8 in

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Extra Coarse
Grit
36
Series
Bluefire
Abrasive Grade
Extra Coarse
Abrasive Disc Type
Type 29
Operating Speed (RPM)
12000 RPM
Abrasive Type
Coated
Backing Material
Fiber
Disc Backing Material
Fiber
Abrasive Grit
36
Max. RPM
12,000 RPM
Item
Flap Disc
Disc Type - Density
Type 29
Abrasive Type Grit Grade
Coated - 36 / P36
Abrasive Type - Grade
Coated - Extra Coarse
Flap Disc Type
Type 29
Maximum Operating Speed
12,000 RPM

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 5 in, Series BlueFire, Backing Material Fiber, Grit 36, Maximum Operating Speed 12,000 RPM, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.