Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 4 1/2 In x 120 Grit, 7/8 63642505279

Flap Disc, 4 1/2 In x 120 Grit, 7/8 (Discontinued)

  • Mfr # 63642505279
  • Zoro # G4588017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642505279
Zoro #
G4588017
UPC #
636425052791
Country of Origin
France

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Mounting Hole Size
7/8 in
Disc Diameter
4 1/2 in
Arbor Hole Size
7/8 in
Diameter x Arbor Hole
4 1/2 in x 7/8 in
Overall Diameter
4 1/2 in
Connection Size & Type
7/8 in Unthreaded Hole
Connector Size
7/8 in

Details

Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Medium
Grit
P120
Series
Red Heat R961
Backing Weight
Y
Abrasive Grit
120 / P120
Backing Material
Polyester
Max. RPM
13,300 RPM
Abrasive Disc Type
Type 27
Item
Flap Disc
Operating Speed (RPM)
13300 RPM
Abrasive Type
Coated
Abrasive Grade
Medium
Arbor Hole Type
Unthreaded
Features
Trimmable
Abrasive Type Grit Grade
Coated - 120 / P120
Flap Disc Type
Type 27
Density Rating
Standard
Abrasive Type - Grade
Coated - Medium
Color
Red
Connector Type
Unthreaded Hole
Maximum Operating Speed
13,300 RPM
Disc Type - Density
Type 27 - Standard
Backing Plate Material
Plastic

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Red Heat R961, Backing Material Polyester, Backing Weight Y, Grit P120, Maximum Operating Speed 13,300 RPM, Color Red, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.