Flap Disc, 4 1/2 In x 36 Grit, 5/8-11
Mfr # 66254461165
Zoro # G4531432
product price: $8.39
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254461165
Zoro #
G4531432
UPC #
662544611656
Country of Origin
France
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cotton
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
P36
Series
BlueFire R884P
Maximum Operating Speed
13,300 RPM
Color
Blue
Density Rating
Standard
Coating Coverage
Semi-Open
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 13,300 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.