Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 4 1/2 In x 36 Grit, 7/8 63642504329

Flap Disc, 4 1/2 In x 36 Grit, 7/8 (Discontinued)

  • Mfr # 63642504329
  • Zoro # G4588026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642504329
Zoro #
G4588026
UPC #
636425043294
Country of Origin
France

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8"

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Extra Coarse
Grit
36
Series
Red Heat
Operating Speed (RPM)
13300 RPM
Abrasive Grade
Extra Coarse
Backing Material
Fiberglass
Abrasive Type
Coated
Backing Weight
Y
Abrasive Grit
36
Max. RPM
13,300
Item
Flap Disc
Disc Backing Material
Fiberglass
Abrasive Disc Type
Type 29
Color
Red

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Series Red Heat, Backing Material Fiberglass, Backing Weight Y, Grit 36, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.