This item is Discontinued.

Norton Abrasives Flap Disc, 4 1/2 In x 40 Grit, 7/8 66623399033

Flap Disc, 4 1/2 In x 40 Grit, 7/8 (Discontinued)

  • Mfr # 66623399033
  • Zoro # G4597521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399033
Zoro #
G4597521
UPC #
666233990336
Country of Origin
France

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Mounting Hole Size
7/8 in
Disc Diameter
4 1/2 in
Overall Diameter
4 1/2 in
Connection Size & Type
7/8 in
Diameter x Arbor Hole
4 1/2 in x 7/8 in
Connector Size
7/8 in
Arbor Hole Size
7/8 in

Details

Abrasive Material
Aluminum Oxide
Disc Type
Type 29
Grade
Coarse
Grit
40
Series
Neon
Abrasive Type
Coated
Disc Backing Material
Fiberglass
Backing Weight
Y
Abrasive Disc Type
Type 29
Item
Flap Disc
Operating Speed (RPM)
13300 RPM
Backing Material
Fiberglass
Abrasive Grade
Coarse
Abrasive Grit
40 / P40
Max. RPM
13,300 RPM
Maximum Operating Speed
13,300 RPM
Color
Green
Flap Disc Type
Type 29
Abrasive Type Grit Grade
Coated - 40 / P40
Abrasive Type - Grade
Coated - Coarse
Disc Type - Density
Type 29

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Neon, Backing Material Fiberglass, Backing Weight Y, Grit 40, Maximum Operating Speed 13,300 RPM, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.