Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 63642536157

Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (Discontinued)

  • Mfr # 63642536157
  • Zoro # G4577781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642536157
Zoro #
G4577781
UPC #
636425361572
Country of Origin
Multiple

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Disc Diameter
4 1/2 in
Mounting Hole Size
5/8"-11
Connector Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole
Arbor Hole Size
5/8"-11
Diameter x Arbor Hole
4 1/2 in x 5/8"-11
Overall Diameter
4 1/2 in

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Coarse
Grit
P60
Series
Red Heat R961
Disc Backing Material
Fiberglass
Item
Flap Disc
Max. RPM
13,300 RPM
Operating Speed (RPM)
13300 RPM
Backing Material
Polyester
Abrasive Grade
Coarse
Abrasive Type
Coated
Abrasive Grit
60
Abrasive Disc Type
Type 29
Backing Weight
Y
Disc Type - Density
Type 29 - Standard
Density Rating
Standard
Connector Type
Threaded Hole
Abrasive Type Grit Grade
Coated - 60 / P60
Abrasive Type - Grade
Coated - Coarse
Maximum Operating Speed
13,300 RPM
Arbor Hole Type
Threaded
Backing Plate Material
Fiberglass
Color
Red
Flap Disc Type
Type 29

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Red Heat R961, Backing Material Polyester, Backing Weight Y, Grit P60, Maximum Operating Speed 13,300 RPM, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.