This item is Discontinued.

Norton Abrasives Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 66623399030

Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (Discontinued)

  • Mfr # 66623399030
  • Zoro # G4536427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399030
Zoro #
G4536427
UPC #
666233990305
Country of Origin
France

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Disc Diameter
4 1/2 in
Mounting Hole Size
5/8"-11
Arbor Hole Size
5/8"-11
Connection Size & Type
5/8"-11
Diameter x Arbor Hole
4 1/2 in x 5/8"-11
Connector Size
5/8"-11
Overall Diameter
4 1/2 in

Details

Abrasive Material
Aluminum Oxide
Disc Type
Type 29
Grade
Medium
Grit
60
Series
Neon
Max. RPM
13,300 RPM
Backing Weight
Y
Operating Speed (RPM)
13300 RPM
Item
Flap Disc
Abrasive Type
Coated
Backing Material
Fiberglass
Abrasive Disc Type
Type 29
Abrasive Grit
60 / P60
Disc Backing Material
Fiberglass
Abrasive Grade
Coarse
Flap Disc Type
Type 29
Maximum Operating Speed
13,300 RPM
Disc Type - Density
Type 29
Abrasive Type Grit Grade
Coated - 60 / P60
Color
Green
Abrasive Type - Grade
Coated - Medium

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Connector Size 5/8 In.-11, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Neon, Backing Material Fiberglass, Backing Weight Y, Grit 60, Maximum Operating Speed 13,300 RPM, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.