Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 63642536158

Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (Discontinued)

  • Mfr # 63642536158
  • Zoro # G4608974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642536158
Zoro #
G4608974
UPC #
636425361589
Country of Origin
France

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Disc Diameter
4 1/2 in
Mounting Hole Size
5/8"-11

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Medium
Grit
80
Series
Red Heat
Backing Material
Fiberglass
Backing Weight
Y
Abrasive Type
Coated
Max. RPM
13,300
Abrasive Grit
80
Operating Speed (RPM)
13300 RPM
Abrasive Grade
Medium
Abrasive Disc Type
Type 29
Item
Flap Disc
Disc Backing Material
Fiberglass
Color
Red

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series Red Heat, Backing Material Fiberglass, Backing Weight Y, Grit 80, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.