Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 66623399002

Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (Discontinued)

  • Mfr # 66623399002
  • Zoro # G4539236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399002
Zoro #
G4539236
UPC #
666233990022
Country of Origin
United States

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
4 1/2 in
Diameter x Arbor Hole
4 1/2 in x 5/8"-11
Connection Size & Type
5/8"-11
Arbor Hole Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
4 1/2 in

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Gemini, Backing Material Plastic, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.