Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 4 1/2 In x 80 Grit, 7/8 63642504332

Flap Disc, 4 1/2 In x 80 Grit, 7/8 (Discontinued)

  • Mfr # 63642504332
  • Zoro # G4586897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642504332
Zoro #
G4586897
UPC #
636425043324
Country of Origin
France

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8"

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Medium
Grit
80
Series
Red Heat
Item
Flap Disc
Operating Speed (RPM)
13300 RPM
Disc Backing Material
Fiberglass
Max. RPM
13,300
Abrasive Grade
Medium
Backing Weight
Y
Abrasive Disc Type
Type 29
Backing Material
Fiberglass
Abrasive Grit
80
Abrasive Type
Coated
Color
Red

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series Red Heat, Backing Material Fiberglass, Backing Weight Y, Grit 80, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.