This item is Discontinued.

Norton Abrasives Flap Disc, 4 1/2 In x 80 Grit, 7/8 66623399035

Flap Disc, 4 1/2 In x 80 Grit, 7/8 (Discontinued)

  • Mfr # 66623399035
  • Zoro # G4605632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399035
Zoro #
G4605632
UPC #
666233990350
Country of Origin
France

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Mounting Hole Size
7/8 in
Disc Diameter
4 1/2 in
Overall Diameter
4 1/2 in
Diameter x Arbor Hole
4 1/2 in x 7/8 in
Connection Size & Type
7/8 in
Arbor Hole Size
7/8 in
Connector Size
7/8 in

Details

Abrasive Material
Aluminum Oxide
Disc Type
Type 29
Grade
Medium
Grit
80
Series
Neon
Backing Material
Fiberglass
Abrasive Disc Type
Type 29
Max. RPM
13,300 RPM
Abrasive Grit
80 / P80
Operating Speed (RPM)
13300 RPM
Abrasive Grade
Medium
Item
Flap Disc
Backing Weight
Y
Abrasive Type
Coated
Disc Backing Material
Fiberglass
Flap Disc Type
Type 29
Abrasive Type - Grade
Coated - Medium
Abrasive Type Grit Grade
Coated - 80 / P80
Disc Type - Density
Type 29
Maximum Operating Speed
13,300 RPM
Color
Green

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Neon, Backing Material Fiberglass, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.