Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 5 In x 120 Grit, 5/8-11 66623399166

Flap Disc, 5 In x 120 Grit, 5/8-11 (Discontinued)

  • Mfr # 66623399166
  • Zoro # G4622396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399166
Zoro #
G4622396
UPC #
666233991661
Country of Origin
France

Dimensions

Disc Dia.
5"
Mounting Size
5/8"-11
Disc Diameter
5 in
Mounting Hole Size
5/8"-11

Details

Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Fine
Grit
120
Series
Red Heat
Abrasive Type
Coated
Item
Flap Disc
Operating Speed (RPM)
12000 RPM
Backing Weight
Y
Backing Material
Plastic
Abrasive Disc Type
Type 27
Max. RPM
12,000
Abrasive Grade
Fine
Abrasive Grit
120
Color
Red

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Series Red Heat, Backing Material Plastic, Backing Weight Y, Grit 120, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.