Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 5 In x 120 Grit, 7/8 66623399011

Flap Disc, 5 In x 120 Grit, 7/8 (Discontinued)

  • Mfr # 66623399011
  • Zoro # G4602333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399011
Zoro #
G4602333
UPC #
666233990114
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Mounting Size
7/8"
Disc Dia.
5"
Connection Size & Type
7/8 in Unthreaded Hole
Diameter x Arbor Hole
5 in x 7/8 in
Arbor Hole Size
7/8 in

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P120, Maximum Operating Speed 12,000 RPM, Color Black, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.