Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 5 In x 40 Grit, 7/8 63642505282

Flap Disc, 5 In x 40 Grit, 7/8 (Discontinued)

  • Mfr # 63642505282
  • Zoro # G4578061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642505282
Zoro #
G4578061
UPC #
636425052821
Country of Origin
France

Dimensions

Disc Dia.
5"
Mounting Size
7/8"
Mounting Hole Size
7/8"
Disc Diameter
5 in

Details

Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Coarse
Grit
40
Series
Redheat
Abrasive Type
Coated
Operating Speed (RPM)
12000 RPM
Abrasive Disc Type
Type 27
Max. RPM
12,000
Abrasive Grit
40
Item
Flap Disc
Backing Material
Plastic
Abrasive Grade
Coarse
Backing Weight
Y
Color
Red

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Series Red Heat, Backing Material Plastic, Backing Weight Y, Grit 40, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.