Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 5 In x 60 Grit, 5/8-11 66254491942

Flap Disc, 5 In x 60 Grit, 5/8-11 (Discontinued)

  • Mfr # 66254491942
  • Zoro # G4577142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254491942
Zoro #
G4577142
UPC #
662544919424
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8"-11
Disc Diameter
5 in
Mounting Size
5/8"-11
Disc Dia.
5"
Mounting Hole Size
5/8"-11

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Red Heat R961, Backing Material Polyester, Backing Weight Y, Grit P60, Maximum Operating Speed 12,000 RPM, Color Red, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.