This item is Discontinued.

Norton Abrasives Flap Disc, 5 In x 60 Grit, 5/8-11 66623399178

Flap Disc, 5 In x 60 Grit, 5/8-11 (Discontinued)

  • Mfr # 66623399178
  • Zoro # G4536953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399178
Zoro #
G4536953
UPC #
666233991784
Country of Origin
France

Dimensions

Disc Dia.
5"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
5 in

Details

Abrasive Material
Aluminum Oxide
Disc Type
Type 29
Grade
Medium
Grit
60
Series
Neon
Backing Weight
Y
Abrasive Disc Type
Type 29
Backing Material
Fiberglass
Disc Backing Material
Fiberglass
Item
Flap Disc
Max. RPM
12,000 RPM
Operating Speed (RPM)
12000 RPM
Abrasive Type
Coated
Abrasive Grade
Medium
Abrasive Grit
60
Color
Green

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Series Neon, Backing Material Fiberglass, Backing Weight Y, Grit 60, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.