Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623399179
Zoro #
G4591361
UPC #
666233991791
Country of Origin
France
Dimensions
Disc Dia.
5"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
5 in
Details
Abrasive Material
Aluminum Oxide
Disc Type
Type 29
Grade
Medium
Grit
80
Series
Neon
Backing Weight
Y
Abrasive Type
Coated
Operating Speed (RPM)
12000 RPM
Backing Material
Fiberglass
Item
Flap Disc
Abrasive Disc Type
Type 29
Disc Backing Material
Fiberglass
Max. RPM
12,000 RPM
Abrasive Grade
Medium
Abrasive Grit
80
Color
Green
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Series Neon, Backing Material Fiberglass, Backing Weight Y, Grit 80, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.