Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 6 In x 40 Grit, 5/8-11 66623399219

Flap Disc, 6 In x 40 Grit, 5/8-11 (Discontinued)

  • Mfr # 66623399219
  • Zoro # G4594204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399219
Zoro #
G4594204
UPC #
666233992194
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
P40
Series
Gemini R766
Maximum Operating Speed
10,200 RPM
Color
Blue
Coating Coverage
Semi-Open
Density Rating
High

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 6 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 10,200 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.