Zoro Homepage

Flap Disc, 6 In x 40 Grit, 7/8

  • Mfr # 66623399152

  • Zoro # G4601983


product price: $11.89
/ea

Key Features

Flap Disc Type
Type 27
Overall Diameter
6 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399152
Zoro #
G4601983
UPC #
666233991524
Country of Origin
France

Dimensions

Overall Diameter
6 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
P40
Series
BlueFire R884P
Maximum Operating Speed
10,200 RPM
Color
Blue
Coating Coverage
Semi-Open
Density Rating
Standard
Features
Trimmable

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 10,200 RPM, Color Blue, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.