Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 6 In x 60 Grit, 7/8 66623399217

Flap Disc, 6 In x 60 Grit, 7/8 (Discontinued)

  • Mfr # 66623399217
  • Zoro # G4570343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399217
Zoro #
G4570343
UPC #
666233992170
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
P60
Series
Gemini R766
Maximum Operating Speed
10,200 RPM
Color
Blue
Density Rating
High

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 6 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P60, Maximum Operating Speed 10,200 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.