Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 6 In x 80 Grit, 5/8-11 66623399042

Flap Disc, 6 In x 80 Grit, 5/8-11 (Discontinued)

  • Mfr # 66623399042
  • Zoro # G4555844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399042
Zoro #
G4555844
UPC #
666233990428
Country of Origin
France

Dimensions

Disc Dia.
6"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
6 in

Details

Abrasive Material
Aluminum Oxide
Disc Type
Type 29
Grade
Medium
Grit
80
Series
Neon
Disc Backing Material
Fiberglass
Abrasive Grit
80
Backing Material
Fiberglass
Max. RPM
10,200 RPM
Item
Flap Disc
Abrasive Disc Type
Type 29
Operating Speed (RPM)
10200 RPM
Backing Weight
Y
Abrasive Type
Coated
Abrasive Grade
Medium
Color
Green

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Series Neon, Backing Material Fiberglass, Backing Weight Y, Grit 80, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.