Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 7 In x 36 Grit, 7/8 63642504880

Flap Disc, 7 In x 36 Grit, 7/8 (Discontinued)

  • Mfr # 63642504880
  • Zoro # G4593276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642504880
Zoro #
G4593276
UPC #
636425048800
Country of Origin
France

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Disc Diameter
7 in
Mounting Hole Size
7/8"

Details

Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Extra Coarse
Grit
36
Series
Red Heat
Backing Material
Plastic
Max. RPM
8600
Abrasive Grade
Extra Coarse
Abrasive Type
Coated
Backing Weight
Y
Operating Speed (RPM)
8600 RPM
Abrasive Disc Type
Type 27
Abrasive Grit
36
Item
Flap Disc
Color
Red

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Series Red Heat, Backing Material Plastic, Backing Weight Y, Grit 36, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.