Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 7 In x 40 Grit, 5/8-11 66623399067

Flap Disc, 7 In x 40 Grit, 5/8-11 (Discontinued)

  • Mfr # 66623399067
  • Zoro # G4524965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399067
Zoro #
G4524965
UPC #
666233990671
Country of Origin
France

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Disc Diameter
7 in
Mounting Hole Size
5/8"-11

Details

Abrasive Material
Aluminum Oxide
Disc Type
Type 27
Grade
Coarse
Grit
40
Series
Neon High Density
Operating Speed (RPM)
8600 RPM
Backing Material
Fiberglass
Abrasive Type
Coated
Abrasive Grade
Coarse
Max. RPM
8,600 RPM
Backing Weight
Y
Item
Flap Disc
Abrasive Disc Type
Type 27
Abrasive Grit
40
Disc Backing Material
Fiberglass
Color
Green

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Coarse, Series Neon High Density, Backing Material Fiberglass, Backing Weight Y, Grit 40, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.