Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 7 In x 80 Grit, 5/8-11 63642536161

Flap Disc, 7 In x 80 Grit, 5/8-11 (Discontinued)

  • Mfr # 63642536161
  • Zoro # G4561392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642536161
Zoro #
G4561392
UPC #
636425361619
Country of Origin
France

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11
Connection Size & Type
5/8"-11
Diameter x Arbor Hole
7 in x 5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Fiberglass
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
80
Series
Red Heat
Maximum Operating Speed
8,600 RPM
Color
Red
Abrasive Type Grit Grade
Coated - 80 / P80
Abrasive Type - Grade
Coated - Medium

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Connector Size 5/8 In.-11, Flap Disc Type Type 29, Overall Diameter 7 in, Series Red Heat, Backing Material Fiberglass, Backing Weight Y, Grit 80, Maximum Operating Speed 8,600 RPM, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.