Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, 7 In x 80 Grit, 7/8 66623399022

Flap Disc, 7 In x 80 Grit, 7/8 (Discontinued)

  • Mfr # 66623399022
  • Zoro # G4542264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399022
Zoro #
G4542264
UPC #
666233990220
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
7"
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Diameter x Arbor Hole
7 in x 7/8 in
Connection Size & Type
7/8 in Unthreaded Hole
Arbor Hole Size
7/8 in

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P80, Maximum Operating Speed 8,600 RPM, Color Blue, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.