Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norton Co Flap Disc, 8,600 rpm, 60 Grit, 29-Type, PK2 66623341117

Flap Disc, 8,600 rpm, 60 Grit, 29-Type, PK2 (Discontinued)

  • Mfr # 66623341117
  • Zoro # G0311188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623341117
Zoro #
G0311188
UPC #
666233411176
Country of Origin
France

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
7 in

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Medium
Grit
60
Series
Bluefire
Max. RPM
8600
Backing Material
Fiberglass
Disc Backing Material
Fiberglass
Abrasive Grade
Medium
Abrasive Type
Coated
Abrasive Grit
60
Operating Speed (RPM)
8600 RPM
Item
Flap Disc
Abrasive Disc Type
Type 29

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series BlueFire, Backing Material Fiberglass, Grit 60, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.