Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Disc, Coarse, 40 Grit, 7" dia. 66261132850

Flap Disc, Coarse, 40 Grit, 7" dia. (Discontinued)

  • Mfr # 66261132850
  • Zoro # G5900590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261132850
Zoro #
G5900590
UPC #
662611328500
Country of Origin
Unknown

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11
Disc Diameter
7 in
Mounting Hole Size
5/8"-11

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Coarse
Grit
40
Series
Red Heat
Max. RPM
8600
Abrasive Type
Coated
Abrasive Grade
Coarse
Abrasive Grit
40
Backing Weight
Y
Packaged In
Carton
Abrasive Disc Type
Type 29
Disc Backing Material
Cloth
Operating Speed (RPM)
8600 RPM
Item
Flap Disc
Backing Material
Cloth

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Series Red Heat, Backing Material Cloth, Backing Weight Y, Grit 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.