Flap Disc, Extra Coarse, 36 Grit, 3"dia (Discontinued)
- Mfr # 66261132107
- Zoro # G5900198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261132107
Zoro #
G5900198
UPC #
662611321075
Country of Origin
United States
Dimensions
Disc Dia.
3"
Mounting Size
QC TR
Disc Diameter
3 in
Mounting Hole Size
QC TR
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 3
Grade
Extra Coarse
Grit
36
Series
Not Rated
Abrasive Grit
36
Backing Material
Cloth
Abrasive Grade
Extra Coarse
Abrasive Type
Coated
Operating Speed (RPM)
30000 RPM
Max. RPM
30,000 RPM
Backing Weight
X
Item
Flap Disc
Packaged In
Carton
Abrasive Disc Type
Type 27
Disc Backing Material
Cloth
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.