Zoro Homepage

Flap Disc, Med, Grit 60, TY 3, 3in, Blaze

  • Mfr # 77696090152

  • Zoro # G2577465


product price: $9.55
/ea

Key Features

Flap Disc Type
Type 27
Overall Diameter
3 in
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696090152
Zoro #
G2577465
UPC #
776960901526
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
Series
Blaze R980P
Maximum Operating Speed
30,000 RPM
Color
Orange
Packaged In
BOX
Resistance Properties
Fray
Features
Performance Coated
Quick Change System
TR
Density Rating
Standard

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TR, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 60, Maximum Operating Speed 30,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.