This item is Discontinued.

Norton Abrasives Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 69957394182

Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (Discontinued)

  • Mfr # 69957394182
  • Zoro # G4606725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69957394182
Zoro #
G4606725
UPC #
699573941829
Country of Origin
Germany

Dimensions

Diameter
1"
Width
1"
Arbor Hole Size
No Arbor
Shank Size
1/4"
Face Width
1"
Abrasive Shank Size
1/4 in

Details

Item
Mounted Mini Flap Wheel
Grit
120
Grade
Fine
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Max RPM
30,000 rpm
Mounting Type
1/4" Steel Shank
Series
R369
Item - Flap Wheels
Mounted Flap Wheel
Shank Type
Straight
Max. RPM
30,000
Abrasive Grade
Medium
Abrasive Grit
120

Description

Mounted Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 120, Series NEON, Shank Size 1/4 In., Grade Fine, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.