Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel, 1X5/8X1/4-20 A/O 120G

  • Mfr # 08834131003

  • Zoro # G800690354


product price: $2.55
/ea
Sold in multiples of 10 for $25.50

Key Features

Overall Diameter
1 in.
Maximum Operating Speed
30000 revolutions per minute
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Flap Width
5/8 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834131003
Zoro #
G800690354
UPC #
08834131003
Country of Origin
France

Dimensions

Overall Diameter
1 in.
Flap Width
5/8 In.
Shank Size
1/4 In. - 20

Details

Item
Flap Wheel
Maximum Operating Speed
30000 revolutions per minute
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P120

Description

Flap Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.