Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Wheel, 2 Dia, 1/2 W, Shk 1/4, 60 66623399255

Flap Wheel, 2 Dia, 1/2 W, Shk 1/4, 60 (Discontinued)

  • Mfr # 66623399255
  • Zoro # G4553814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399255
Zoro #
G4553814
UPC #
666233992552
Country of Origin
United States

Dimensions

Diameter
2"
Width
1/2"
Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Face Width
1/2"
Shank Size
1/4"

Details

Item
Mounted Mini Flap Wheel
Grit
60
Grade
Medium
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Max RPM
25,000 rpm
Mounting Type
1/4" Steel Shank
Series
R369
Abrasive Grit
60
Item - Flap Wheels
Mounted Flap Wheel
Shank Type
Straight
Abrasive Grade
Coarse
Max. RPM
25,000

Description

Mounted Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Series NEON, Shank Size 1/4 In., Grade Medium, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.