Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Wheel, 3 Dia, 1 W, Shk 1/4, 240 66623399106

Flap Wheel, 3 Dia, 1 W, Shk 1/4, 240 (Discontinued)

  • Mfr # 66623399106
  • Zoro # G4579696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399106
Zoro #
G4579696
UPC #
666233991067
Country of Origin
Germany

Dimensions

Diameter
3"
Width
1"
Face Width
1"
Shank Size
1/4"
Abrasive Shank Size
1/4 in

Details

Item
Mounted Flap Wheel
Grit
240
Grade
Very Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
Neon
Shank Type
Straight
Max. RPM
20,000
Item - Flap Wheels
Mounted Flap Wheel
Abrasive Grade
Very Fine
Abrasive Grit
240

Description

Mounted Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 240, Series NEON, Shank Size 1/4 In., Grade Very Fine, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.