This item is Discontinued.

Norton Abrasives Flap Wheel, 3 Dia, 1 W, Shk 1/4, 80 69957394187

Flap Wheel, 3 Dia, 1 W, Shk 1/4, 80 (Discontinued)

  • Mfr # 69957394187
  • Zoro # G4633343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69957394187
Zoro #
G4633343
UPC #
699573941874
Country of Origin
United States

Dimensions

Diameter
3"
Width
1"
Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Shank Size
1/4"
Face Width
1 in

Details

Item
Mounted Mini Flap Wheel
Grit
80
Grade
Medium
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Max RPM
20,000 rpm
Mounting Type
1/4" Steel Shank
Series
R369
Max. RPM
20,000 RPM
Abrasive Grade
Coarse
Shank Type
Straight
Item - Flap Wheels
Mounted Flap Wheel
Abrasive Grit
80

Description

Mounted Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series NEON, Shank Size 1/4 In., Grade Medium, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.