Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Norton Abrasives Flap Wheel, 5 In D, 1 In W, 5/8 In, 120 G 66623399285

Flap Wheel, 5 In D, 1 In W, 5/8 In, 120 G (Discontinued)

  • Mfr # 66623399285
  • Zoro # G4625643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623399285
Zoro #
G4625643
UPC #
666233992859
Country of Origin
United States

Dimensions

Diameter
5"
Width
1"
Arbor Size
5/8"
Arbor Hole Size
5/8"
Face Width
1 in

Details

Item
Flap Wheel
Grit
120
Grade
Fine
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Max RPM
6,200 rpm
Mounting Type
Arbor Hole
Series
R369
Abrasive Grit
120
Item - Flap Wheels
Unmounted Flap Wheel
Abrasive Grade
Fine
Max. RPM
12,000 RPM

Description

Unmounted Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 120, Series NEON, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.